Shop All Arts & Crafts
Creativity Street
Wood Shapes, Natural Colored, Assorted Shapes, PK1000
Mfr # PAC3700-01
Zoro # G1426200
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Includes 1000 pieces
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Creativity Street
- MFR # PAC3700-01
- Zoro # G1426200
- UPC # 21196370012
- Country of Origin China
- Category Arts & Crafts
Details
Color | Natural |
Includes | 1000 pieces |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Material | Wood |
Description
These Natural Wood Shapes include stars, hearts and other geometric shapes. Perfect for several arts and crafts applications. Pieces range from 0.5" to 2". Each pack includes 1000 pieces in assorted shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTORS Flat Black Hobby Paint 0.25 oz (1149C-2)
- POST-IT Pad, 2"X2", Supr Stcky, Ast, PK8 (622-8SSAU)
- XEROX Xerox Black Toner Cartridge (006R01771)
- LORELL Cork Bulletin Bars, 36", Self-Sealing Strip, 3/BD, Aluminum PK (LLR49534BD)
- CREATIVITY STREET Yarn Tote, Blue, 10-1/2inH x 12inW (P0000875)
- CREATIVITY STREET Pony Beads, Assorted Bright Hues, 6mm x 9mm, PK3000 (PAC3552)
- CREATIVITY STREET Glitter Pom Pons, Assorted Colors, 33 mm, PK40 (PAC81533)
- CREATIVITY STREET Iridescent Film, Mother of Pearl, 36in x 12.5ft, 1 Roll (P0073180)
- CREATIVITY STREET Cellophane Iridescent Film, Mother of Pearl, 36in x 12.5ft, PK2 (P0073180)
- CREATIVITY STREET Wood Craft Sticks, Jumbo, 2mm, 6"x3/4", 500/BX, Natural PK (PAC377601)
- DO-A-DOT ART Scented Juicy Fruit Dot Markers, PK6 (DAD202)
- Creativity Street