Shop All Arts & Crafts
Creativity Street
Wood Rolling Pin Set, 4 Patterns, 6in, PK2
Mfr # PAC3748
Zoro # G2872487
product price: $29.19
/pk 2, $14.60/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural Wood
- Includes 8 clay rolling pins
- Recommended Grade Grade PK-2
- Recommended Age 4-7 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC3748
- Zoro # G2872487
- UPC # 194629001798
- Country of Origin Taiwan, Province of China
- Category Arts & Crafts
Details
Color | Natural Wood |
Includes | 8 clay rolling pins |
Recommended Grade | Grade PK-2 |
Recommended Age | 4-7 Years |
Description
Children of all ages will enjoy the timeless pleasures of clay crafts. Provide students with the tools needed for hours of creative fun. Natural coated finish to protect wood and to prevent sticking of clay. 6-3/4" long, tip to tip. 1-1/2" diameter. Each set includes four clay rolling pins, each with a different design. Sold as 2 sets for 8 clay rolling pins total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD Junior Legal Pad, 5in x 8in, 50 Sheets/Pad, PK12 (59614)
- AMPAD White Narrow Dual Pad, 50 Pg (20-346)
- TREND Stinky Stickers, Scratch and Sniff, 32 Sheets, 480 Stickers (TEPT089)
- BOSTITCH Antimicrobial Xtreme Duty Adjustable Hole Punch - 160 sheets (03200)
- CREATIVITY STREET Plastic Handle Brush Class Pack, 7" Long, PK288 (PAC5173)
- CREATIVITY STREET Flat Slotted Clothespins, Natural, 3.75in, PK240 (PAC3685-01)
- CREATIVITY STREET WonderFoam® Peel And Stick Sheets, Assorted, 9" x 12", PK20 (PAC4309)
- CREATIVITY STREET Beginner Preschool Paintbrushes, 6" to 8" long, PK48 (PAC5172)
- CREATIVITY STREET Clay Modeling Tools, 7 Assorted Patterns, Approx. 6in, PK6 (PAC9774)
- CREATIVITY STREET Alphabet Beads, Assorted Rainbow Colors, 6 mm, PK900 (PAC3256)
- PACON Rainbow Kraft Paper, 36"x1000ft., Black (63300)
- Creativity Street