Shop All Arts & Crafts
Creativity Street
Wood Party Shapes, Assorted Colors, 1/2in to 2in, 600PK
Mfr # 3604
Zoro # G404837025
product price: $29.59
/pk 600, $0.05/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted Bright Colors
- Includes 600 Pieces
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # 3604
- Zoro # G404837025
- UPC # 194629008629
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted Bright Colors |
Includes | 600 Pieces |
Material | Wood |
Description
Creativity Street Wood Crafts can be used in a wide variety of arts and crafts projects at any age. Brightly colored wood shapes range in size from 1/2" to 2" and approximately 1/16" thick. Each pack includes 200 pieces. Sold as 3 packs for a total of 600 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 10" x 7" x 7", Kraft, 25/Bundle (11K637)
- ZORO SELECT 24" x 18" Open Poly Bags, 1 mil, Clear (4DKW6)
- SCOTCH General-Purpose Glass Filament Tape, 3in Core, 24 mm x 55 m, Clear (893)
- ROYAL TONER Toner for Canon 121 Comp Toner 5K VL (3252C001)
- CREATIVITY STREET Blackboard Chalk, White, 0.375 x 3.25, PK720 (PAC1760)
- CREATIVITY STREET Jumbo Stems Classroom Pack, Assorted Colors, 6in x 6 mm, PK1000 (PAC9115-01)
- CREATIVITY STREET Glitter Pom Pons, Assorted Colors, 33 mm, PK40 (PAC81533)
- CREATIVITY STREET Letters and Numbers, Natural Wood, 1.5", 200 Pieces (PAC3623)
- CREATIVITY STREET Flat Slotted Clothespins, Natural, 3.75in, PK240 (PAC3685-01)
- CREATIVITY STREET Paint Brush Holder, Wood/Acrylic, 5in x 8.25in, 1 Piece (PAC5148)
- MADISON MILL 3/8X36 Poplar Dowel (436554)
- Creativity Street