Shop All Arts & Crafts
Creativity Street
Wood Geometric Shapes, 1/2in to 2in, PK600
Mfr # PAC3609
Zoro # G1425491
product price: $27.65
/pk 600, $0.05/ea
$27.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted Bright Colors
- Material Wood
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
- Includes 600 pieces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC3609
- Zoro # G1425491
- UPC # 194629008612
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted Bright Colors |
Material | Wood |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Includes | 600 pieces |
Description
Creativity Street Wood Crafts can be used in a wide variety of arts and crafts projects at any age. Brightly colored wood shapes range in size from 1/2" to 2" and approximately 1/16" thick. Each pack includes 200 pieces. Sold as 3 packs for a total of 600 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Crtdg, Tape, Bk On We, 2 2PK (BRTTZE2312PK)
- ZORO SELECT Shipping Box, 24x14x14 in (55NN15)
- BRECKNELL PS1000 Floor Scale System (816965001460)
- EXPO White Board Care™ Liquid Cleaner, Gallon (SAN81800)
- CREATIVITY STREET Modeling Dough, 6 Assorted Colors, 3.3 lb. Per Color, 6 Pieces (PAC4076)
- CREATIVITY STREET Mini Spring Clothespins, Bright Hues Assorted, 1in, PK 250 (PAC3672-02)
- CREATIVITY STREET Glitter Pom Pons, Assorted Colors, 33 mm, PK40 (PAC81533)
- CREATIVITY STREET Sequins and Spangles Jar, Assorted Colors and Sizes, 230 grams (PAC6129)
- CREATIVITY STREET Pompons, 1 Pound, Assorted (8180-01)
- CREATIVITY STREET Chenille Stems, Black, 100PK (PAC711203)
- PACON Tru-Ray Construction Paper, 76lb, 12 x 18, Yellow, PK50 (103036)
- Creativity Street