Shop All Clothespins
Creativity Street
Wood Flat-Slotted Clothespins Natural
Mfr # PAC368501
Zoro # G102456832
product price: $5.45
/pk 40, $0.14/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Overall Length 3.8"
- Color Natural
- Type Clothes Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC368501
- Zoro # G102456832
- UPC # 21196368514
- Country of Origin China
- Category Clothespins
Dimensions
Overall Length | 3.8" |
Details
Item | Flat-Slotted Clothespins |
Material | Wood |
Color | Natural |
Type | Clothes Pin |
Description
Natural Flat Slotted Clothespins are ideal for arts and crafts projects. Flat sides make it easy to glue multiple clothespins together, or glue other arts and crafts materials to the clothespin. Each clothespin is 3-3/4" in length and made of wood. They are recommended for children ages 4 and up.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTASTIK Cleaner and Disinfectant, 32 oz. Trigger Spray Bottle, Unscented, 8 PK (306388)
- SPILLTECH Sorbents, 49 gal, 30 in x 150 ft, Oil, White, Polypropylene (WRF150H)
- GENUINE JOE 56 gal Trash Bags, 1.20 mil, Black, 100 PK (GJO98210)
- VIKAN 24 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Yellow (31946)
- CREATIVITY STREET Clothespins, Spring, PK50 (3658-01)
- CREATIVITY STREET Wood, Metal Spring WoodCrafts Natural Mini Clothespins Natural (PAC367201)
- CREATIVITY STREET Wood Natural Spring Clothespins Natural (PAC365801)
- MEGUIARS Hotshine Reflct Tire15Oz (G18715)
- HONEY-CAN-DO Clothespin Bag, Hold 200 Pins (DRY-01313)
- DIAMOND Clothespins Plst 24Ct (536-376-850)
- UNKNOWN CLOTHES PINS, 50PK (6171-919)
- Creativity Street Clothespins