Shop All Arts & Crafts
Creativity Street
WonderFoam® Sheets, 9 x 12, Assorted Colors, PK30
Mfr # PAC4318
Zoro # G4855316
product price: $22.29
/pk 30, $0.74/ea
$22.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 4+ Years
- Includes 30 wonderfoam sheets
- Recommended Grade Grade PK+
- Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC4318
- Zoro # G4855316
- UPC # 194629004157
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Age | 4+ Years |
Includes | 30 wonderfoam sheets |
Recommended Grade | Grade PK+ |
Material | Foam |
Description
Our Creativity Street® WonderFoam® sheets are easy to cut and accept many types of glue, paints and markers. Use for cutting out your own shapes or as the base for other arts and crafts projects. Sheets measure 9" x 12". Each pack includes 10 sheets of WonderFoam® in 10 different colors. Sold as 3 packs for a total of 30 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Plastic Index Card Boxes, 3" x 5", Translucent Black, PK2 (UNV47286)
- FILM-GARD Film Poly Blk6Mil10X100' (626031)
- CANON Cartridge 045H High Capacity Cyan Toner 2.2K YLD (1245C001)
- QUARTET Bulletin Board Display Rail, 36 In (2005)
- CREATIVITY STREET Sequins and Spangles Jar, Assorted Colors and Sizes, 230 grams (PAC6129)
- CREATIVITY STREET Wax Works Sticks, Assorted Bright Hues, 8in, 48 Count, PK6 (PAC4170)
- CREATIVITY STREET Letters and Numbers, Natural Wood, 1.5", 200 Pieces (PAC3623)
- CREATIVITY STREET Paint Brush Holder, Wood/Acrylic, 5in x 8.25in, 1 Piece (PAC5148)
- CREATIVITY STREET Modeling Clay Assortment, Assorted Neon Colors, PK48 (PAC4091)
- CREATIVITY STREET Paint Brush, Round, Wood Handle, PK24 (5172)
- TEACHER CREATED RESOURCES STEM Basics: Skinny Craft Sticks, PK720 (TCR20924)
- Creativity Street