Shop All Arts & Crafts
Creativity Street
Wonderfoam Sheets, 12x18, Assorted Colors, PK20
Mfr # PAC4313
Zoro # G4856454
product price: $25.15
/pk 20, $1.26/ea
$25.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color 10 Assorted Colors
- Includes 20 sheets
- Recommended Grade Grade PK+
- Material Foam
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC4313
- Zoro # G4856454
- UPC # 194629004102
- Country of Origin China
- Category Arts & Crafts
Details
Color | 10 Assorted Colors |
Includes | 20 sheets |
Recommended Grade | Grade PK+ |
Material | Foam |
Recommended Age | 4+ Years |
Description
Our large 12" x 18" WonderFoam® sheets are easy to cut and accept many types of glue, paints and markers. Use for cutting out your own shapes or as the base for other arts and crafts projects. Each pack includes 10 sheets in 10 colors. Sold as 2 packs for a total of 20 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEE Fingertip Moisteners, 3/8 oz, Pink, PK3 (LEE10053)
- AMERIMAX HOME PRODUCTS Amerimax 6911435 Trim Coil, 50 ft L, Aluminum, Black/White (6911435)
- ZORO SELECT Tall Corrugated Boxes, 12" x 12" x 30", Kraft, 15/Bundle (493T63)
- HPC HPC: Die Stamp Letter Set 3/32" (HPC-HCL-332)
- CREATIVITY STREET Pony Beads, Neon, 6 mm x 9 mm, PK3000 (PAC3553)
- CREATIVITY STREET Cellophane Iridescent Film, Mother of Pearl, 36in x 12.5ft, PK2 (P0073180)
- CREATIVITY STREET Flat Slotted Clothespins, Natural, 3.75in, PK240 (PAC3685-01)
- CREATIVITY STREET Letters and Numbers, Natural Wood, 1.5", 200 Pieces (PAC3623)
- CREATIVITY STREET Youth Disposable Aprons, White, 24in x 35in, PK100 (P0091240)
- CREATIVITY STREET Regular Stems, 12in, White, PK1200 (PAC7112-02)
- MARSH Marsh® Oil Boards, 6 1/2" x 20", Tan, 720/Case (STOB6520)
- Creativity Street