Shop All Arts & Crafts
Creativity Street
WonderFoam Shapes Assortment, Assorted Colors + Sizes, 264 Pieces, PK6
Mfr # PAC4312
Zoro # G4115200
product price: $29.95
/pk 6, $4.99/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Grade Grade K+
- Recommended Age 5+ Years
- Material Foam
- Includes 1584 Pieces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC4312
- Zoro # G4115200
- UPC # 194629107896
- Country of Origin Taiwan, Province of China
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Material | Foam |
Includes | 1584 Pieces |
Description
These Wonderfoam® Shapes contain WonderFoam® pieces in assorted sizes, shapes and colors. Foam accepts glue, glitter glue, paints, markers and other art mediums. Each pack includes 264 pieces. Sold as 6 packs for a total of 1584 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL EnerGel 2S Multi-Color Gel Pen/Pencil, Retractable, Medium 0.5 mm, Black/Red Ink, Black Barrel (BLW355A)
- CREALITY 3D Printer Filament, Strawberry Red (CR-PLA Matte Strawberry Red)
- MIDWEST PACIFIC Drawstring Parts Bag, 6" L, Org, PK100 (MP-46FB-OR)
- SWINGLINE Stapler, 747, Business, Red (74736)
- CREATIVITY STREET Modeling Clay, 5 Primary Color Assortment, 5 sticks, 5 lbs. Total (PAC4099)
- CREATIVITY STREET Jumbo Craft Sticks, Natural, 6" x 0.75", PK1000 (PAC3776-01)
- CREATIVITY STREET Craft Sticks, Wood, 2mm, 4-1/2"x3/8", 1000/BX, Natural PK (PAC377401)
- CREATIVITY STREET Paint Brush Set, 3 Brush Hairs, 4 Brush Shapes, 24/ST, AST PK (PAC5134)
- CREATIVITY STREET Adult Apron, Dark Blue Denim, 41in x 27.5in, PK2 (PAC5243)
- CREATIVITY STREET Paint Brush Holder, Wood/Acrylic, 5in x 8.25in, 1 Piece (PAC5148)
- PACON Banner Roll, White, 36in x 75ft, 1 Roll (P5025)
- Creativity Street