Shop All Arts & Crafts
Creativity Street
WonderFoam® Shapes, Assorted Sizes, PK2160
Mfr # PAC4314
Zoro # G4858168
product price: $22.35
/pk 2160, $0.01/ea
$22.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Material Foam
- Recommended Age 4+ Years
- Includes 2160 pieces
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC4314
- Zoro # G4858168
- UPC # 194629004171
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Material | Foam |
Recommended Age | 4+ Years |
Includes | 2160 pieces |
Recommended Grade | Grade PK+ |
Description
Bonus bag of 720 foam shape pieces in assorted sizes, shapes and colors. These WonderFoam shapes make craft projects or decorating fun. Each bag contains assorted shapes and sizes in bright assorted colors. Simply add glue and stick to any type of collage material. Sold as 3 packs of foam shapes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Round Stic® Xtra Life Ballpoint Pen, Medium, Black, PK60 (BICGSMP101BK)
- PENTEL Pencil, Twist-Erase Iii, 0.9Mm (QE519C)
- UNIVERSAL ONE 4" x 6" Ruled Index Cards, Pk500 (UNV47235)
- SMEAD Pocket Folder, 3.5", Redrope, PK50 (74805)
- CREATIVITY STREET Square Artist Pastels, 24 Assorted Colors, 6 Each, 144 Pieces (PAC9750)
- CREATIVITY STREET Pony Beads, 6mm x 9mm, Assorted, PK1000 (3552)
- CREATIVITY STREET Modeling Dough and Clay Body Parts and Accessories, 26 Pieces, PK6 (PAC9660)
- CREATIVITY STREET Yarn Tote, Blue, 10-1/2inH x 12inW (P0000875)
- CREATIVITY STREET Mini Spring Clothespins, Bright Hues Assorted, 1in, PK 250 (PAC3672-02)
- CREATIVITY STREET Glitter Pom Pons, Assorted Colors, 33 mm, PK40 (PAC81533)
- TREND Ole/Taco Scented Stickers, 144PK (T83614)
- Creativity Street