Shop All Arts & Crafts
Creativity Street
WonderFoam® Peel/Stick Assorted Shapes, Colors, Sizes, PK2160
Mfr # PAC4308
Zoro # G4855797
product price: $27.15
/pk 2160, $0.01/ea
$27.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 2160 pieces
- Material Foam, Adhesive
- Recommended Age 4-17 Years
- Recommended Grade Grade PK-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC4308
- Zoro # G4855797
- UPC # 194629004126
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Includes | 2160 pieces |
Material | Foam, Adhesive |
Recommended Age | 4-17 Years |
Recommended Grade | Grade PK-12 |
Description
720 piece bag of foam peel and stick shapes in assorted colors and sizes. These self adhesive shapes make decorating and craft activities or artwork easier and you do not have the messy clean up of glue afterwards. Sold as 3 packs for a total of 2160 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Deluxe Reinforced Recycled Hanging File Folders, Letter Size, 1/5-Cut Tabs, Assorted, PK25, 25PK (5508)
- CLAUSS Shears, Bent, 8 In. L, Stainless Steel (18213)
- ZORO SELECT Double Wall Boxes, 24" x 18" x 12", Kraft, 10/Bundle (22XM59)
- ZORO SELECT Shipping Box, 36x16x16 in (55NN28)
- CREATIVITY STREET Pony Beads, Blue, 6 mm x 9 mm, 1000 Count, PK3 (PAC3552-10)
- CREATIVITY STREET Colossal Brushes, Flat, Assorted Colors, 7.25" Long, PK30 (PAC5167)
- CREATIVITY STREET Modeling Clay, 5 Primary Color Assortment, 5 sticks, 5 lbs. Total (PAC4099)
- CREATIVITY STREET Brush, Colossal, Natural, Round, PK30 (5168)
- CREATIVITY STREET Wiggle Eyes, Black, PK100 (3446-02)
- CREATIVITY STREET Glue Sticks, Purple, 1.41 oz., PK30 (PAC3388-30)
- SAX True Flow Heavy Body Acrylic Paint, Half Gallon, Emerald Green (27507)
- Creativity Street