Shop All Arts & Crafts
Creativity Street
WonderFoam® Pattern Rollers + Tray Set, PK2
Mfr # PAC9086
Zoro # G4855359
product price: $33.99
/pk 2, $17.00/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade PK-5
- Recommended Age 4-10 Years
- Includes 2 tray, 8 foam rollers
- Material Plastic, Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC9086
- Zoro # G4855359
- UPC # 194629082568
- Country of Origin China
- Category Arts & Crafts
Details
Color | Multi |
Recommended Grade | Grade PK-5 |
Recommended Age | 4-10 Years |
Includes | 2 tray, 8 foam rollers |
Material | Plastic, Foam |
Description
Perfect for the classroom, this set contains four easy-to-clean paint rollers in different patterns and a durable, four-section plastic paint tray. The color-coded, easy-grip plastic handles have a hanging loop for ease of drying and storage. Great for arts and crafts projects! Set contains 4 foam paint rollers with distinctive patterns in a 4 well paint tray. Sold as 2 sets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heat Activated Shrink Bag 24"L x 24"W, Pk100 (5URP6)
- RAPID Stapler, Heavy Duty, Black (73159)
- SEALER SALES 9" x 14" PVC Shrink Bag, 80 gauge, 500pcs, 500PK (SB-9-14-80-A)
- PACON Tru-Ray Construction Paper, 76lb, 12 x 18, Sky Blue, PK50 (103048)
- CREATIVITY STREET Paper Mache Mask, 8"x5-1/4", 12/Set, Natural PK (PAC419012)
- CREATIVITY STREET Sequins and Spangles Jar, Assorted Colors and Sizes, 230 grams (PAC6129)
- CREATIVITY STREET Pony Beads, Assorted Bright Hues, 6mm x 9mm, PK3000 (PAC3552)
- CREATIVITY STREET Alphabet Beads, Assorted Rainbow Colors, 6 mm, PK900 (PAC3256)
- CREATIVITY STREET Flat Slotted Clothespins, Natural, 3.75in, PK240 (PAC3685-01)
- CREATIVITY STREET Pony Beads, 6mm x 9mm, Assorted, PK1000 (3552)
- SPEEDYJIG PRO Paracord Bracelet Kit & Jig, Includes Cords & Buckles (SJ-PRO)
- Creativity Street