Shop All Arts & Crafts
Creativity Street
WonderFoam® Letters and Numbers, 1500 Pieces Per Set, PK2
Mfr # PAC4304
Zoro # G4854108
product price: $31.29
/pk 2, $15.65/ea
$31.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 2 wonderfoam sets
- Recommended Age 4+ Years
- Material Foam
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC4304
- Zoro # G4854108
- UPC # 194629082421
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Includes | 2 wonderfoam sets |
Recommended Age | 4+ Years |
Material | Foam |
Recommended Grade | Grade PK+ |
Description
Bright, colorful WonderFoam® letters and numbers in a 1/2 pound clear plastic storage tub. Pieces are thick enough for small hands to grab easily. A great learning tool! Approximately 1,500 pieces. Sold by weight, piece count may vary. Sold as 2 packs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Quick Dry Correction Fluid, 20mL, Wht, PK3 (BICWOFQD324)
- SCHOLASTIC All-In-One Schoolhouse Calendar Bulletin Board Set (9780439394055)
- CRESCENT WISS 8-1/2" Household Scissor (W812)
- BUSINESS SOURCE Report Cover- Clear Front -Ltr- .5 in. -100 Sht Cap- 25-BX- RD (BSN78523)
- CREATIVITY STREET Paint Brush Set, 3 Brush Hairs, 4 Brush Shapes, 24/ST, AST PK (PAC5134)
- CREATIVITY STREET Chenille Stems, Black, 100PK (PAC711203)
- CREATIVITY STREET Brush, Colossal, Natural, Round, PK30 (5168)
- CREATIVITY STREET Jumbo Stems Classroom Pack, Assorted Colors, 6in x 6 mm, PK1000 (PAC9115-01)
- CREATIVITY STREET Mini Craft Sticks, Natural, 2.56in, PK6000 (PAC3894-01)
- CREATIVITY STREET Jumbo Chenille Stems, 6mm x 12", 1000/BX, AST PK (PAC911001)
- PACON Drawing Paper, Manila, Medium Weight, 9 x 12, PK1000 (P4109)
- Creativity Street