Shop All Arts & Crafts
Creativity Street
Wonderfoam Jumbo Craft Sticks, Assorted Colors, PK300
Mfr # PAC4352
Zoro # G4851107
product price: $23.35
/pk 300, $0.08/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Grade Grade PK+
- Material Foam
- Recommended Age 3+ Years
- Includes 300 foam craft sticks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC4352
- Zoro # G4851107
- UPC # 194629002924
- Country of Origin Taiwan, Province of China
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Grade | Grade PK+ |
Material | Foam |
Recommended Age | 3+ Years |
Includes | 300 foam craft sticks |
Description
Brightly colored foam craft sticks are a unique way to create a variety of arts and crafts projects. These flexible Jumbo Craft Sticks are easy to cut and glue, and can be used for modeling, jewelry and much more! Each stick measures 6" long x 3/4" wide. Assorted colors include: Purple, Green, Orange, Blue, Red and Yellow. Each pack includes 100 foam craft sticks. Sold as 3 packs for a total of 300 foam craft sticks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD 10-1/2 x 8" Spiral Bound Notebook (MEA05512)
- MARKAL Paint Crayon, Large Tip, Orange Color Family (88624)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 22" Kraft, 10/Bundle (55VH88)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (53XM44)
- CREATIVITY STREET Bone Beads, Mixed Styles, 8oz, Natural/Ast (PAC3259)
- CREATIVITY STREET Cellophane Iridescent Film, Mother of Pearl, 36in x 12.5ft, PK2 (P0073180)
- CREATIVITY STREET Jumbo Craft Sticks, Natural, 6" x 0.75", PK1000 (PAC3776-01)
- CREATIVITY STREET Paper Mache Mask, 8"x5-1/4", 12/Set, Natural PK (PAC419012)
- CREATIVITY STREET Colossal Plastic Handle Brush Classroom Brush Set, 7" Long, PK30 (PAC5160)
- CREATIVITY STREET Letters and Numbers, Natural Wood, 1.5", 200 Pieces (PAC3623)
- CHARTPAK Chartpak CHA01193 Vinyl Numbers- 4in.- Black (1193)
- Creativity Street