Shop All Arts & Crafts
Creativity Street
WonderFoam® Craft Tub, Foam Shapes Assortment, 1/2lb, PK2
Mfr # PAC4311
Zoro # G4856147
product price: $32.75
/pk 2, $16.38/ea
$32.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
- Includes 2 wonderfoam sets
- Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC4311
- Zoro # G4856147
- UPC # 194629004096
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Includes | 2 wonderfoam sets |
Material | Foam |
Description
Neat and convenient, each reusable storage tub holds 1/2 pound of WonderFoam pieces in assorted shapes, sizes and colors. Approximately 3,000 pieces per tub. Sold by weight, piece count may vary. Add brightly colored foam shapes to your art and craft projects. Find endless creative uses for Wonder Foam such as costume additions, or for making vibrant pictures. Sold as 2 packs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 24" x 2" x 2", White, 50/Bundle (M2422)
- POLAR-TECH Insulated Shipping Bio Foam Only, 1-5 Day, Height: 9" (205F)
- TRU RED Desktop Aluminum Stapler, 25-Sheet Capacity, Teal (TR58100)
- SECURIT Tamper-Evident Deposit Bags, 9 x 12, Plastic, White, PK100 (PMC58001)
- CREATIVITY STREET Modeling Clay, 5 Primary Color Assortment, 5 sticks, 5 lbs. Total (PAC4099)
- CREATIVITY STREET Paint Brush Set, 3 Brush Hairs, 4 Brush Shapes, 24/ST, AST PK (PAC5134)
- CREATIVITY STREET Wax Works Sticks, Assorted Bright Hues, 8in, 48 Count, PK6 (PAC4170)
- CREATIVITY STREET Craft Sticks, Wood, Jumbo, 6"x3/4"x2mm, 500/BX, AST PK (PAC377602)
- CREATIVITY STREET Flat Slotted Clothespins, Natural, 3.75in, PK240 (PAC3685-01)
- CREATIVITY STREET Wiggle Eyes, Black, PK100 (3446-02)
- CHENILLE KRAFT Jumbo Chenille Stems, 6mm x 12inL, Assorted, 1000/Pack (911001)
- Creativity Street