Shop All Arts & Crafts
Creativity Street
Wiggle Eyes Storage Stacker, Black, Assorted Sizes, PK1120
Mfr # PAC3407
Zoro # G4856269
product price: $25.49
/pk 1120, $0.02/ea
$25.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black, White
- Recommended Grade Grade PK-3
- Recommended Age 4-8 Years
- Material Plastic
- Includes 1120 wiggle eyes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC3407
- Zoro # G4856269
- UPC # 194629082315
- Country of Origin China
- Category Arts & Crafts
Details
Color | Black, White |
Recommended Grade | Grade PK-3 |
Recommended Age | 4-8 Years |
Material | Plastic |
Includes | 1120 wiggle eyes |
Description
Bring projects to life with Creativity Street Wiggle Eyes! Great for storing and keeping these Wiggle Eyes organized. The screw-bottom containers feature different selections of our most popular Wiggle Eyes. This assortment of round and oval Black Wiggle Eyes Sizes includes: Round - 5 mm x 288 pieces, 7 mm x 44 pieces, 10 mm x 72 pieces, 15 mm x 36 pieces. Oval - 20 mm x 20 pieces. Sold as 2 packs for a total of 1120 Wiggle Eyes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Brilliance Glass Dry-Erase Boards, 72 x 48, White Surface (G27248W)
- SALSBURY INDUSTRIES Mail Drop Door, Aluminum, Powder Coated, 1 Doors, Recessed, Assembled (2255ALM)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 2kg, Cylinder (12515TR)
- LEARNING RESOURCES Make a Splash™120 Mat Floor Game (1772)
- CREATIVITY STREET Cellophane Iridescent Film, Mother of Pearl, 36in x 12.5ft, PK2 (P0073180)
- CREATIVITY STREET Pompons, 1 Pound, Assorted (8180-01)
- CREATIVITY STREET Colossal Brushes, Flat, Assorted Colors, 7.25" Long, PK30 (PAC5167)
- CREATIVITY STREET Youth Disposable Aprons, White, 24in x 35in, PK100 (P0091240)
- CREATIVITY STREET Wiggle Eyes, 10mm, Black, PK600 (PAC3441-02)
- CREATIVITY STREET Adult Apron, Dark Blue Denim, 41in x 27.5in, PK2 (PAC5243)
- SCHNEIDER PEN Paint-It 320 Acrylic Markers, 4 mm Bullet Tip, Wallet, 6 Assorted Pastel Ink Colors (120296)
- Creativity Street