Shop All Arts & Crafts
Creativity Street
Wiggle Eyes Sticker Roll, Black, 0.5", PK2000
Mfr # PAC3402-01
Zoro # G5640032
product price: $21.89
/pk 2000, $0.01/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Recommended Age 4+ Years
- Material paper, adhesive
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC3402-01
- Zoro # G5640032
- UPC # 194629008452
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Black |
Recommended Age | 4+ Years |
Material | paper, adhesive |
Recommended Grade | PK+ |
Description
These convenient peel and stick Wiggle Eyes Stickers on a roll adhere easily to different mediums. Over 1,000 self-adhesive 0.5" diameter black Wiggle Eyes per roll. Sold as 2 rolls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Mail Chest, Silver, Powder Coated, Pedestal, - (4350SLV)
- PAPER MATE Profile Mechanical Pencils, 0.7 mm, HB (#2), Black Lead, Assorted Barrel Colors, PK8 PK (2105705)
- SHARPIE China Marker, Medium Tip, Red Color Family, 12 PK (2059)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-40)
- CREATIVITY STREET Iridescent Film, Mother of Pearl, 36in x 12.5ft, 1 Roll (P0073180)
- CREATIVITY STREET Adult Apron, Dark Blue Denim, 41in x 27.5in, PK2 (PAC5243)
- CREATIVITY STREET Colossal Plastic Handle Brush Classroom Brush Set, 7" Long, PK30 (PAC5160)
- CREATIVITY STREET Wood Craft Sticks, Jumbo, 2mm, 6"x3/4", 500/BX, Natural PK (PAC377601)
- CREATIVITY STREET Yarn Tote, Blue, 10-1/2inH x 12inW (P0000875)
- CREATIVITY STREET Plastic Handle Brush Class Pack, 7" Long, PK288 (PAC5173)
- PACON CORPORATION Pacon® Tru-Ray Construction Paper, 24"x18", Assorted, 50 Sheets (103095)
- Creativity Street