Shop All Arts & Crafts
Creativity Street
Wiggle Eyes Classroom Pack, Multi-Color, Assorted Sizes, PK500
Mfr # PAC3439-01
Zoro # G4112863
product price: $16.49
/pk 500, $0.03/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material Plastic
- Recommended Age 5+ Years
- Recommended Grade Grade K+
- Includes 500 Pieces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC3439-01
- Zoro # G4112863
- UPC # 21196034396
- Country of Origin China
- Category Arts & Crafts
Details
Color | Multi |
Material | Plastic |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Includes | 500 Pieces |
Description
This classroom pack of wiggle eyes includes assorted sizes in a pack of 500. Assortment includes both Multi-Color and Painted Wiggle Eyes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Magnetic Combination Dry Erase Calendar/Cork Board, 35 x 23, Black Wood Frame (79284)
- ZORO SELECT Flat Corrugated Boxes, 13" x 11" x 5", Kraft, 25/Bundle (11R344)
- ZORO SELECT Shipping Box, 17x17x17 in (55NM72)
- TEACHER CREATED RESOURCES Confetti Happy Birthday Chart (TCR7925)
- CREATIVITY STREET Craft Sticks, Wood, 2mm, 4-1/2"x3/8", 1000/BX, Natural PK (PAC377401)
- CREATIVITY STREET Plastic Handle Brush Class Pack, 7" Long, PK288 (PAC5173)
- CREATIVITY STREET Pony Beads, 6mm x 9mm, Assorted, PK1000 (3552)
- CREATIVITY STREET Extruded Modeling Clay, Assorted Colors, PK36 (PAC4080-01)
- CREATIVITY STREET Wood Masking Tape Holder, Natural Wood, 10in x 7in x 6-5/8in (PAC3861)
- CREATIVITY STREET Bone Beads, Mixed Styles, 8oz, Natural/Ast (PAC3259)
- MARSH Tan Spray Mark Over, Tan (30394)
- Creativity Street