Shop All Arts & Crafts
Creativity Street
Wiggle Eyes Classroom Pack, Assorted Colors, Shapes + Sizes, PK1000
Mfr # PAC3400
Zoro # G7547419
product price: $34.29
/pk 1000, $0.03/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 4+ Years
- Material Plastic
- Recommended Grade Grade PK+
- Includes 1000 pieces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC3400
- Zoro # G7547419
- UPC # 21196034006
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Age | 4+ Years |
Material | Plastic |
Recommended Grade | Grade PK+ |
Includes | 1000 pieces |
Description
This classroom pack is a giant bonus pack of 1000 Wiggle Eyes in assorted shapes and sizes. Pack also includes Painted Eyes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE 12-7/8"x15-7/8" Magnetic Dry Erase Board, Gray (29202)
- AT-A-GLANCE Undated Horizontal Wall Planner, Erasable (PM233-28)
- ADVANTUS Staples, Clipper, Cp, 5K/Box, PK5000 (70001)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Black Opaque (15A928)
- CREATIVITY STREET Pony Beads, Blue, 6 mm x 9 mm, 1000 Count, PK3 (PAC3552-10)
- CREATIVITY STREET Paint Brush Set, 3 Brush Hairs, 4 Brush Shapes, 24/ST, AST PK (PAC5134)
- CREATIVITY STREET Mini Craft Sticks, Natural, 2.56in, PK6000 (PAC3894-01)
- CREATIVITY STREET Brush, Colossal, Natural, Round, PK30 (5168)
- CREATIVITY STREET Paint Brush, Colossal, Flat, PK30 (5167)
- CREATIVITY STREET Jumbo Stems Classroom Pack, Assorted Colors, 6in x 6 mm, PK1000 (PAC9115-01)
- CHARTPAK Vinyl Numbers, Adhesive, 21 Numbers, 6 in., Black (CH463885)
- Creativity Street