Shop All Arts & Crafts
Creativity Street
Wiggle Eyes, Black, 20 mm, 100 Count, PK3
Mfr # PAC3475-02
Zoro # G4113800
product price: $23.85
/pk 3, $7.95/ea
$23.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Recommended Age 5+ Years
- Includes 300 Pieces
- Recommended Grade Grade K+
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC3475-02
- Zoro # G4113800
- UPC # 194629107803
- Country of Origin China
- Category Arts & Crafts
Details
Color | Black |
Recommended Age | 5+ Years |
Includes | 300 Pieces |
Recommended Grade | Grade K+ |
Material | Plastic |
Description
Wiggle Eyes bring projects to life! These convenient Peel and Stick Wiggle Eyes are easy to adhere to different mediums. Round eyes measure 20 mm. Each pack includes 100 pieces. Sold as 3 packs for a total of 300 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Yellow (81852)
- CANON Calculator, Hndhld, 8 Digit (4009A006AA)
- SHARPIE Sharpie® Fine Point Permanent Markers, Orange, 12/Case (MK301OR)
- XEROX Magenta Toner Cartridge 15K YLD (006R01515)
- CREATIVITY STREET Blackboard Chalk, White, 0.375 x 3.25, PK720 (PAC1760)
- CREATIVITY STREET Pompons, 1 Pound, Assorted (8180-01)
- CREATIVITY STREET Modeling Dough, 6 Assorted Colors, 3.3 lb. Per Color, 6 Pieces (PAC4076)
- CREATIVITY STREET Pony Beads, Neon, 6 mm x 9 mm, PK3000 (PAC3553)
- CREATIVITY STREET Sequins and Spangles Jar, Assorted Colors and Sizes, 230 grams (PAC6129)
- CREATIVITY STREET Craft Sticks, Wood, Jumbo, 6"x3/4"x2mm, 500/BX, AST PK (PAC377602)
- PRANG Watercolors, Half Pans, 8 Colors, Assorted PK (DIX08000)
- Creativity Street