Shop All Arts & Crafts
Creativity Street
Wiggle Eyes, Assorted Colors + Sizes, PK500
Mfr # PAC3435
Zoro # G7550578
product price: $22.75
/pk 500, $0.05/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 500 pieces
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC3435
- Zoro # G7550578
- UPC # 21196034358
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Includes | 500 pieces |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Material | Plastic |
Description
This pack of Wiggle Eyes is a great 500 count multi-pack featuring 125 pieces each of Black, Multi-Color, Painted and Bright Colors in assorted sizes of 10 mm, 12 mm, 15 mm, and 20 mm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUELINE 11 x 8-1/2" Black College/Margin Notebook, 100 Pg (REDA10200BLK)
- TARIFOLD Catalog Rack Ring Sec., 1-1/3 In. H, Blk (50405)
- ZORO SELECT Double Wall Boxes, 24" x 14" x 14", Kraft, 10/Bundle (55VM31)
- SOUTHWORTH Paper, Parchment, 24No, Copper, PK500 (894C)
- CREATIVITY STREET Paint Brushes, Camel Hair, Wood Handles, 72/ST, Multi PK (PAC5159)
- CREATIVITY STREET Wiggle Eyes, Black, 20 mm, 100 Count, PK3 (PAC3475-02)
- CREATIVITY STREET Jumbo Chenille Stems, 6mm x 12", 1000/BX, AST PK (PAC911001)
- CREATIVITY STREET Regular Stems, 12in, White, PK1200 (PAC7112-02)
- CREATIVITY STREET Colossal Plastic Handle Brush Classroom Brush Set, 7" Long, PK30 (PAC5160)
- CREATIVITY STREET Modeling Clay Assortment, Assorted Neon Colors, PK48 (PAC4091)
- FLIPSIDE PRODUCTS Set, Easel, Dsktp, Magn, Dryers (FLP50000)
- Creativity Street