Shop All Arts & Crafts
Creativity Street
Wiggle Eyes, Assorted Colors and Sizes, PK600
Mfr # PAC3446-01
Zoro # G4854354
product price: $24.49
/pk 600, $0.04/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Material Plastic
- Recommended Age 4-9 Years
- Recommended Grade Grade PK-3
- Includes 600 wiggle eyes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC3446-01
- Zoro # G4854354
- UPC # 194629008506
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Material | Plastic |
Recommended Age | 4-9 Years |
Recommended Grade | Grade PK-3 |
Includes | 600 wiggle eyes |
Description
Wiggle Eyes bring projects to life! These multi-color eyes come in an assortment of sizes, and accept several types of glues and tapes to adhere to any project. Sizes include 25 each of 7 mm, 10 mm, 12 mm, and 15 mm. Ideal for the classroom, art room, daycare, or home. Each pack includes 100 pieces. Sold as 6 packs for a total of 600 wiggle eyes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grocery Bag Flat Bottom 12# White, Pk500 (51032)
- PENTEL Mechanical Pencil, 0.5mm, Trans Smoke, Pk12 (PENAL25TA)
- ZORO SELECT Hanging File Folder, Green, PK25 (64035)
- HURON 15-slot Vertical Message Rack (HURHASZ0178)
- CREATIVITY STREET Paint Brush Holder, Wood/Acrylic, 5in x 8.25in, 1 Piece (PAC5148)
- CREATIVITY STREET Modeling Clay, 5 Primary Color Assortment, 5 sticks, 5 lbs. Total (PAC4099)
- CREATIVITY STREET Craft Sticks, Wood, Jumbo, 6"x3/4"x2mm, 500/BX, AST PK (PAC377602)
- CREATIVITY STREET Iridescent Film, Mother of Pearl, 36in x 12.5ft, 1 Roll (P0073180)
- CREATIVITY STREET Modeling Clay Assortment, Assorted Neon Colors, PK48 (PAC4091)
- CREATIVITY STREET Glitter Pom Pons, Assorted Colors, 33 mm, PK40 (PAC81533)
- CRAYOLA CLICKS Washable Retractable Markers, 10 Colors Per Set, 20PK (588370)
- Creativity Street