Shop All Arts & Crafts
Creativity Street
Wiggle Eyes, 15mm, Black, PK600
Mfr # PAC3443-02
Zoro # G4851420
product price: $40.29
/pk 600, $0.07/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, White
- Recommended Age 4-9 Years
- Includes 600 wiggle eyes
- Recommended Grade Grade PK-3
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC3443-02
- Zoro # G4851420
- UPC # 194629082339
- Country of Origin China
- Category Arts & Crafts
Details
Color | Black, White |
Recommended Age | 4-9 Years |
Includes | 600 wiggle eyes |
Recommended Grade | Grade PK-3 |
Material | Plastic |
Description
Wiggle Eyes bring projects to life! These black eyes are 15 mm and accept several types of glues and tapes to adhere to any project. Ideal for the classroom, art room, daycare, or home. Each pack includes 50 pieces. Sold as 12 packs for a total of 600 wiggle eyes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping Buckle, 1/2 to 5/8 In., PK250 (16P029)
- TAPE LOGIC Tape Logic® Labels, "Heavy", 2" x 8", Multiple, 500/Roll (DL1470)
- ZORO SELECT Corrugated Boxes, 11" x 8" x 6", Kraft, 25/Bundle (11R194)
- FELLOWES Fellowes, Plastic Comb Bindings, 3/8in Diameter, 55 Sheet Capacity, Black, 25 Combs/pack (52322)
- CREATIVITY STREET Modeling Dough, 6 Assorted Colors, 3.3 lb. Per Color, 6 Pieces (PAC4076)
- CREATIVITY STREET Jumbo Stems Classroom Pack, Assorted Colors, 6in x 6 mm, PK1000 (PAC9115-01)
- CREATIVITY STREET Yarn Tote, Blue, 10-1/2inH x 12inW (P0000875)
- CREATIVITY STREET Paper Mache Mask, 8"x5-1/4", 12/Set, Natural PK (PAC419012)
- CREATIVITY STREET Youth Disposable Aprons, White, 24in x 35in, PK100 (P0091240)
- CREATIVITY STREET Paint Brush Set, 3 Brush Hairs, 4 Brush Shapes, 24/ST, AST PK (PAC5134)
- CRAYOLA Multicultural Colors Washable Markers, 240PK (CYO588228)
- Creativity Street