Shop All Arts & Crafts
Creativity Street
Wiggle Eyes, 10mm, Black, PK600
Mfr # PAC3441-02
Zoro # G4851210
product price: $29.59
/pk 600, $0.05/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, White
- Material Plastic
- Includes 600 wiggle eyes
- Recommended Grade Grade PK-3
- Recommended Age 4-9 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC3441-02
- Zoro # G4851210
- UPC # 194629008568
- Country of Origin China
- Category Arts & Crafts
Details
Color | Black, White |
Material | Plastic |
Includes | 600 wiggle eyes |
Recommended Grade | Grade PK-3 |
Recommended Age | 4-9 Years |
Description
Wiggle Eyes bring projects to life! These black eyes are 10 mm and accept several types of glues and tapes to adhere to any project. Ideal for the classroom, art room, daycare, or home. Each pack includes 50 pieces. Sold as 12 packs for a total of 600 wiggle eyes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Wall File, 4 Pocket, 13x4x7", Smoke (73402)
- SHARPIE Retractable Highlighters, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, PK5 PK (28175PP)
- CLAUSS Multipurpose, Shears, Straight, 8 In. L (33373)
- OXFORD Two Pocket Folder, 3Fasteners, PK25, Color: Hunter Green (57756)
- CREATIVITY STREET Iridescent Film, Mother of Pearl, 36in x 12.5ft, 1 Roll (P0073180)
- CREATIVITY STREET Jumbo Craft Sticks, Natural, 6" x 0.75", PK1000 (PAC3776-01)
- CREATIVITY STREET Wax Works Sticks, Assorted Bright Hues, 8in, 48 Count, PK6 (PAC4170)
- CREATIVITY STREET Adult Apron, Dark Blue Denim, 41in x 27.5in, PK2 (PAC5243)
- CREATIVITY STREET Regular Stems, 12in, White, PK1200 (PAC7112-02)
- CREATIVITY STREET Square Artist Pastels, 24 Assorted Colors, 6 Each, 144 Pieces (PAC9750)
- CRAYOLA Colors of the World Crayons, 24 Colors Per Set, 288PK (520108)
- Creativity Street