Shop All Arts & Crafts
Creativity Street
Watercolor Brushes, Assorted Sizes, PK36
Mfr # PAC5136
Zoro # G4852708
product price: $23.39
/pk 36, $0.65/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural Wood
- Includes 36 brushes
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
- Material Wood, Metal, Bristles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC5136
- Zoro # G4852708
- UPC # 194629007745
- Country of Origin China
- Category Arts & Crafts
Details
Color | Natural Wood |
Includes | 36 brushes |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Material | Wood, Metal, Bristles |
Description
Excellent Set For Watercolor Painting Activities. This 12 Brush Set Contains 9 Tapered, Round Synthetic Bristle Brushes In Sizes 1-9 And 3 Flat Synthetic Bristle Brushes In 1/2", 3/8" & 3/4" Widths. All Brushes Have Short Natural Hardwood Handles And Rust-Proof Ferrules. Sold as 3 packs for a total of 36 brushes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO ACCU-STAMP 2 Shutter VOID 2 Color (038925)
- SHARPIE Flip Chart Marker, Bullet Point, 4/ST, Assorted 4PK (SAN22474)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 300g Cap. (HCB 302aM)
- ZORO SELECT Shipping Box, 18x14x8 in (55NM80)
- CREATIVITY STREET Yarn Tote, Blue, 10-1/2inH x 12inW (P0000875)
- CREATIVITY STREET Flat Slotted Clothespins, Natural, 3.75in, PK240 (PAC3685-01)
- CREATIVITY STREET Square Artist Pastels, 24 Assorted Colors, 6 Each, 144 Pieces (PAC9750)
- CREATIVITY STREET Alphabet Beads, Assorted Rainbow Colors, 6 mm, PK900 (PAC3256)
- CREATIVITY STREET Wood Rolling Pin Set, 4 Patterns, 6in, PK2 (PAC3748)
- CREATIVITY STREET Glue Sticks, Purple, 1.41 oz., PK30 (PAC3388-30)
- CRAYOLA Silly Scents Smash Ups Mini Twistables Scented Crayons, 24 Colors, 96PK (523470)
- Creativity Street