Shop All Arts & Crafts
Creativity Street
Vinyl Long-Sleeve Art Apron
Mfr # AC5238
Zoro # G9531757
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Material Vinyl
- Width 18.5 in
- Length 1 in
- Features Water Proof, Long Sleeve, Easy to Clean
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # AC5238
- Zoro # G9531757
- Country of Origin China
- Category Arts & Crafts
Dimensions
Width | 18.5 in |
Length | 1 in |
Height | 22 in |
Details
Item | Vinyl Long-Sleeve Art Apron |
Color | Assorted |
Material | Vinyl |
Features | Water Proof, Long Sleeve, Easy to Clean |
Description
Vinyl Long-Sleeve Art Apron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Primary Pencil, 0.41", Red with Eraser, 12 Per Box, PK3 (65505)
- BSC PREFERRED 12 x 8 x 4'' Flat Corrugated Boxes, 25PK (S-4117)
- TOPS Credit Card Slip, 7-7/8 x 3-1/4, PK100 (TOP38538)
- PACON Rainbow Kraft Paper, 36"x1000ft., Purple (63330)
- CREATIVITY STREET Pony Beads, 6mm x 9mm, Assorted, PK1000 (3552)
- CREATIVITY STREET Cellophane Iridescent Film, Mother of Pearl, 36in x 12.5ft, PK2 (P0073180)
- CREATIVITY STREET Plastic Handle Brush Class Pack, 7" Long, PK288 (PAC5173)
- CREATIVITY STREET Paint Brush, Round, Wood Handle, PK24 (5172)
- CREATIVITY STREET Blackboard Chalk, White, 0.375 x 3.25, PK720 (PAC1760)
- CREATIVITY STREET Pony Beads, Neon, 6 mm x 9 mm, PK3000 (PAC3553)
- PACON Tagboard, Hw, 24X36, Mla, 100Sh Pk (PAC5126)
- Creativity Street