Shop All Arts & Crafts
Creativity Street
Turkey Plumage Feathers, Bright Hues, 14 grams Per Pack, PK12
Mfr # PAC4500-01
Zoro # G4855690
product price: $28.49
/pk 12, $2.37/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted Bright Hues
- Material Feathers
- Includes (12) 14 gram bags of feathers
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC4500-01
- Zoro # G4855690
- UPC # 194629003976
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted Bright Hues |
Material | Feathers |
Includes | (12) 14 gram bags of feathers |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Description
Turkey plumage feathers in standard bright colors. These non-toxic feathers are the perfect addition to any arts and crafts project! Glue or tape to masks, collages, and other mixed media projects. Estimated size of feathers varies between 2" to 5". Sold by weight, each pack includes 14 grams. Sold as 12 packs for a total of 168 grams of feathers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Cartridge 055H High Capacity Magenta Toner 5.9K YLD (3018C001)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 6 1/4" x 3 1/8", Manila, 1000/Case (G10083)
- GHENT Display Rail 72"W x 1"H, Natural (MR6-6)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, green (15A887)
- CREATIVITY STREET Pompons, 1 Pound, Assorted (8180-01)
- CREATIVITY STREET Modeling Clay Assortment, Assorted Neon Colors, PK48 (PAC4091)
- CREATIVITY STREET Regular Stems, 12in, White, PK1200 (PAC7112-02)
- CREATIVITY STREET Jumbo Stems Classroom Pack, Assorted Colors, 6in x 6 mm, PK1000 (PAC9115-01)
- CREATIVITY STREET Jumbo Craft Sticks, Natural, 6" x 0.75", PK1000 (PAC3776-01)
- CREATIVITY STREET Paint Brush Set, 3 Brush Hairs, 4 Brush Shapes, 24/ST, AST PK (PAC5134)
- CHARLES LEONARD Ball Bearing Compass w/Golf Pencil, Safety Point, 12 Per Pack, PK2 (77365)
- Creativity Street