Shop All Arts & Crafts
Creativity Street
Turkey Plumage Feathers, Bright Hues, 1 oz. Per Bag, PK6
Mfr # PAC4502
Zoro # G4853566
product price: $33.19
/pk 6, $5.53/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright Hues Assorted
- Includes 6 oz. feathers
- Recommended Grade Grade PK+
- Material Feathers
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC4502
- Zoro # G4853566
- UPC # 194629003938
- Country of Origin China
- Category Arts & Crafts
Details
Color | Bright Hues Assorted |
Includes | 6 oz. feathers |
Recommended Grade | Grade PK+ |
Material | Feathers |
Recommended Age | 4+ Years |
Description
Feathers add a fun texture to many types of arts and crafts projects! Pack includes 1 oz. of bright hues assortment. Sold as 6 packs for a total of 6 ounces of feathers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAVOX Savox SAVSGSW1212SG Servo Gear Set with Bearings for SB2265MG (SAVSGSW1212SG)
- CHESTERFIELD LEATHER Single Self Stacking Legal Tray (CH874520)
- GLOBAL INDUSTRIAL Cork Bulletin Board w/Aluminum Frame, 48 x 36 (695318)
- ADVANTUS Panel Clips, Assort Metallic Colors, PK20 (75338)
- CREATIVITY STREET Pompons, 1 Pound, Assorted (8180-01)
- CREATIVITY STREET Blackboard Chalk, White, 0.375 x 3.25, PK720 (PAC1760)
- CREATIVITY STREET Modeling Clay Assortment, Assorted Neon Colors, PK48 (PAC4091)
- CREATIVITY STREET Jumbo Craft Sticks, Natural, 6" x 0.75", PK1000 (PAC3776-01)
- CREATIVITY STREET Paint Brush Holder, Wood/Acrylic, 5in x 8.25in, 1 Piece (PAC5148)
- CREATIVITY STREET Yarn Tote, Blue, 10-1/2inH x 12inW (P0000875)
- SAX EXCLUSIVE All-Media Cold Press Illustration Board, 20 x 30 Inches, White, Pack of 10 PK (405096)
- Creativity Street