Shop All Arts & Crafts
Creativity Street
Tap-N-Glue® Glue Cap, Red, 1" Diameter, PK6
Mfr # PAC43126
Zoro # G2873010
product price: $24.49
/pk 6, $4.08/ea
$24.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Recommended Age 4+ Years
- Includes 6 glue caps
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC43126
- Zoro # G2873010
- UPC # 194629004911
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Red |
Recommended Age | 4+ Years |
Includes | 6 glue caps |
Recommended Grade | Grade PK+ |
Description
A convenient, spring-loaded stopper keeps air out, and makes dispensing glue easy. Simply push the cap against the surface to dispense glue onto the desired surface. Fits all standard-sized glue bottles. Pack of 6 glue caps.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Sealing Belt for FRM-1010 Band Sealer with 15mm seal (FRM-1010-10-15mm)
- STOREX Wall File, Smoke, PK3 (70246U06C)
- REGENCY Regency Cain T-Base Legs (Set of 2)- Black (MTBT22)
- TOPS 5 x 8" Jr. Legal Ruled Perforated Pad, Double-Stiched, 50 Pg, Pk12 (TOP63350)
- CREATIVITY STREET Sequins and Spangles Jar, Assorted Colors and Sizes, 230 grams (PAC6129)
- CREATIVITY STREET Plastic Handle Brush Class Pack, 7" Long, PK288 (PAC5173)
- CREATIVITY STREET Paint Brush Holder, Wood/Acrylic, 5in x 8.25in, 1 Piece (PAC5148)
- CREATIVITY STREET Blackboard Chalk, White, 0.375 x 3.25, PK720 (PAC1760)
- CREATIVITY STREET Pony Beads, Blue, 6 mm x 9 mm, 1000 Count, PK3 (PAC3552-10)
- CREATIVITY STREET Cellophane Iridescent Film, Mother of Pearl, 36in x 12.5ft, PK2 (P0073180)
- SAX Versatemp Heavy-Bodied Tempera Paint, Primary Yellow, Quart (2685)
- Creativity Street