Shop All Arts & Crafts
Creativity Street
Super Colossal Stems, Assorted Colors, 18in x 1in, PK24
Mfr # PAC7184
Zoro # G7550605
product price: $20.89
/pk 24, $0.87/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 8+ Years
- Recommended Grade Grade 3+
- Includes 24 stems
- Material Polyester, Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC7184
- Zoro # G7550605
- UPC # 21196071841
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Age | 8+ Years |
Recommended Grade | Grade 3+ |
Includes | 24 stems |
Material | Polyester, Wire |
Description
These super soft, super colossal stems are 18" in length and 1" in diameter. Bend and twist to create any shape, animal, or creature imaginable. Add beads, wiggle eyes, and other accessories to embellish your creations. These stems are perfect for schools and parties. Each pack includes 24 stems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Write & Erase Plastic Dividers w/Pocket, 5-Tab, 9.25" x 11 1/8", White (16825)
- KNIPEX Sheet Metal Nibbler, 11 InL, 2.0mm Cut, Red (90 55 280)
- PARTNERS BRAND 7" x 10" Resealable Poly Bags, 4 mil, Clear, PK 500 (PRR071004)
- PARTNERS BRAND Self-Seal Padded Mailers, 9 1/2" x 14 1/2", White, 25/Case (B807WSS25PK)
- CREATIVITY STREET Adult Apron, Dark Blue Denim, 41in x 27.5in, PK2 (PAC5243)
- CREATIVITY STREET Paper Mache Mask, 8"x5-1/4", 12/Set, Natural PK (PAC419012)
- CREATIVITY STREET Letters and Numbers, Natural Wood, 1.5", 200 Pieces (PAC3623)
- CREATIVITY STREET Jumbo Stems Classroom Pack, Assorted Colors, 6in x 6 mm, PK1000 (PAC9115-01)
- CREATIVITY STREET Pom Pons, Hot Colors, Assorted Sizes, 100 Count, PK2 (PAC8112-02)
- CREATIVITY STREET Iridescent Film, Mother of Pearl, 36in x 12.5ft, 1 Roll (P0073180)
- PRANG Crayon, Reg Size, Ast, PK16 (00100)
- Creativity Street