Shop All Arts & Crafts
Creativity Street
Stem Variety Pack, Big Box, 12in x 6 mm, PK450
Mfr # PAC5547
Zoro # G5629864
product price: $29.49
/pk 450, $0.07/ea
$29.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Grade PK+
- Material polyester
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC5547
- Zoro # G5629864
- UPC # 194629053124
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Grade | PK+ |
Material | polyester |
Recommended Age | 4+ Years |
Description
Our Big Box of Pipe Cleaners contains 150 jumbo (12" x 6 mm) Creativity Street® stems in assorted brilliant colors. An illustrated full-color project idea/instruction booklet is also included. Sold as 3 packs, 450 pieces total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Thank You Card and Envelopes, Daisy, PK24 (10675)
- CANON Cartridge 055 Standard Capacity Magenta Toner 2.1K YLD (3014C001)
- QUALITY PARK Packing List Envelope, Orange, PK100 (QUA46894)
- AUTO TECH National Fleet Products Round Document Holder with imprint, 3.5" diameter x 12.5" length, black (1003IMPR)
- CREATIVITY STREET Bone Beads, Mixed Styles, 8oz, Natural/Ast (PAC3259)
- CREATIVITY STREET WonderFoam® Peel And Stick Sheets, Assorted, 9" x 12", PK20 (PAC4309)
- CREATIVITY STREET Jumbo Craft Sticks, Natural, 6" x 0.75", PK1000 (PAC3776-01)
- CREATIVITY STREET Wood Rolling Pin Set, 4 Patterns, 6in, PK2 (PAC3748)
- CREATIVITY STREET Flat Slotted Clothespins, Natural, 3.75in, PK240 (PAC3685-01)
- CREATIVITY STREET Regular Stems, 12in, Green, PK1200 (PAC7112-08)
- CHENILLE KRAFT ® Regular Chenille Stems, 4mm x 12"L, Assorted, 100 Pieces/Pack (711201)
- Creativity Street