Shop All Arts & Crafts
Creativity Street
Starter Brush Assortment, Assorted Colors/Sizes, PK50
Mfr # PAC5180
Zoro # G5629566
product price: $34.69
/pk 50, $0.69/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 3-7 Years
- Recommended Grade PK-2
- Material plastic, bristles, foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC5180
- Zoro # G5629566
- UPC # 194629065837
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Age | 3-7 Years |
Recommended Grade | PK-2 |
Material | plastic, bristles, foam |
Description
A terrific starter set of 25 brushes in a great variety of sizes and shapes from small to large, bristles to foam. This set of brushes work well with all types of paint media. Set includes tapered round tip art/black bristle round art brushes and is suitable for children of age 4 - 6 years. Also includes tapered round tip art brushes and black bristle round art brushes. Includes flat top art sponges, wedge tip sponges, 1" painters, flat tip brushes, round brushes, art brushes and flat angle tip art brushes. An assortment of 25 brushes and sponges in different sizes. Bristle width: 1/16", 1/8", 1/4", 3/16", 3/8", 1/2", 5/8", 3/4", 1". Brush profile: Angled flat, flat, round. Sold as 2 packs, 50 brushes total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Numerical Index Tab, Side 276-300, White, Pk25 (01341)
- EXPO Dry Erase Marker Set, Chisel Tip, Assorted Colors Low Odor (80556)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 37008-1 Autowriter Pen Red (USC-37008-1)
- ZORO SELECT Top Tab File Folder, Second, PK100 (UNV15122)
- CREATIVITY STREET Colossal Plastic Handle Brush Classroom Brush Set, 7" Long, PK30 (PAC5160)
- CREATIVITY STREET Pony Beads, Blue, 6 mm x 9 mm, 1000 Count, PK3 (PAC3552-10)
- CREATIVITY STREET Alphabet Beads, Assorted Rainbow Colors, 6 mm, PK900 (PAC3256)
- CREATIVITY STREET Modeling Clay Assortment, Assorted Neon Colors, PK48 (PAC4091)
- CREATIVITY STREET Iridescent Film, Mother of Pearl, 36in x 12.5ft, 1 Roll (P0073180)
- CREATIVITY STREET Square Artist Pastels, 24 Assorted Colors, 6 Each, 144 Pieces (PAC9750)
- SCHOOL SMART MODELING CLAY EARTHTONES ASSORTMENT 1LB (PAC4095-01-5987DI)
- Creativity Street