Shop All Arts & Crafts
Creativity Street
Stable Water Pots, Assorted Colors, 4.5in Diameter, PK12
Mfr # PAC5122
Zoro # G1427646
product price: $42.99
/pk 12, $3.58/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 12 cups
- Recommended Age 4-10 Years
- Material Plastic
- Recommended Grade Grade PK-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC5122
- Zoro # G1427646
- UPC # 194629002504
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Includes | 12 cups |
Recommended Age | 4-10 Years |
Material | Plastic |
Recommended Grade | Grade PK-5 |
Description
Deep well paint cups hold 8 ounces of paint and have brush holders formed along the top edge. These cups are 3-1/2" tall and 3-3/4" wide at the top, and the 4-1/2" wide base keeps pots from tipping. They are also stackable for easy storage! Set of six colors include: Red, Yellow, Orange, Green, Light Blue and Dark Blue. Brushes not included. Sold as 2 packs for a total of 12 cups.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCU-STAMP2 Stamp, Red/Blue, Original, 1-5/8"x1/2" (035540)
- PENTEL Retractable Pen, Medium 1.0 mm, Blue PK12 (PENBK440C)
- VIBRA-TITE Tamper Detection Marker, Yellow (20271)
- BLUELINE 11 x 8-1/2" Undated Daily Planner, Black (REDA30C81)
- CREATIVITY STREET Regular Stems, 12in, White, PK1200 (PAC7112-02)
- CREATIVITY STREET Colossal Plastic Handle Brush Classroom Brush Set, 7" Long, PK30 (PAC5160)
- CREATIVITY STREET Glue Sticks, Purple, 1.41 oz., PK30 (PAC3388-30)
- CREATIVITY STREET Cellophane Iridescent Film, Mother of Pearl, 36in x 12.5ft, PK2 (P0073180)
- CREATIVITY STREET Pony Beads, 6mm x 9mm, Assorted, PK1000 (3552)
- CREATIVITY STREET Regular Stems, 12in, Green, PK1200 (PAC7112-08)
- UNCOMMON THREADS 3009-Child Apron Wht (3009-2500)
- Creativity Street