Shop All Arts & Crafts
Creativity Street
Square Artist Pastels, 24 Assorted Colors, PK48
Mfr # PAC9724
Zoro # G4851116
product price: $28.79
/pk 48, $0.60/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color 24 Assorted Colors
- Material Calcium Carbonate, Pigment
- Recommended Age 4+ Years
- Includes 2 sets of pastels (48 total)
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC9724
- Zoro # G4851116
- UPC # 194629008117
- Country of Origin Korea, Republic of
- Category Arts & Crafts
Details
Color | 24 Assorted Colors |
Material | Calcium Carbonate, Pigment |
Recommended Age | 4+ Years |
Includes | 2 sets of pastels (48 total) |
Recommended Grade | Grade PK+ |
Description
High concentrations of the finest pigments and pure calcium carbonate provide a rich velvety texture. Strong, brilliant, clean colors in a variety of different palette options. These sticks are 2-1/2" x 3/8". Each set contains 24 pastels in assorted colors. Sold as 2 sets of pastels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE RUBBER Rubber Bands, Size#19 (24195)
- SHURTECH BRANDS Duck, HP260 PACKAGING TAPE, 3in CORE, 1.88in X 60 YDS, CLEAR, 8PK (0007424)
- C-LINE PRODUCTS Clipboard Folder Color May Vary Set of 12 Clipboards, 12PK (30600-DS)
- UNIVERSAL 36"x48" Melamine Whiteboard (UNV43724)
- CREATIVITY STREET Pony Beads, Red, 6 mm x 9 mm, 1000 Count, PK3 (PAC3552-06)
- CREATIVITY STREET Pony Beads, Assorted Bright Hues, 6mm x 9mm, PK3000 (PAC3552)
- CREATIVITY STREET Youth Disposable Aprons, White, 24in x 35in, PK100 (P0091240)
- CREATIVITY STREET Sequins and Spangles Jar, Assorted Colors and Sizes, 230 grams (PAC6129)
- CREATIVITY STREET Chenille Stems, Black, 100PK (PAC711203)
- CREATIVITY STREET Cellophane Iridescent Film, Mother of Pearl, 36in x 12.5ft, PK2 (P0073180)
- ELMERS Glue Stick, All Purpose School, Clear, PK60 (E501)
- Creativity Street