Shop All Arts & Crafts
Creativity Street
Spring Clothespins, Natural, Large, 2.75in, PK144
Mfr # PAC3683-01
Zoro # G1426891
product price: $24.45
/pk 144, $0.17/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Recommended Grade Grade PK+
- Material Wood, Metal
- Includes 144 pieces
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC3683-01
- Zoro # G1426891
- UPC # 194629002191
- Country of Origin China
- Category Arts & Crafts
Details
Color | Natural |
Recommended Grade | Grade PK+ |
Material | Wood, Metal |
Includes | 144 pieces |
Recommended Age | 4+ Years |
Description
Natural wood spring clothespins are a great addition to any arts and crafts project. They are easy to paint and stain, and can be used to create animals, seasonal decorations, and much more. Large spring clothespins are 2.75" in length, and accept many type of glues. Add thumb tacks for bulletin board accents, or use to hang artwork on a clothesline display. Each pack includes 24 clothespins. Sold as 6 packs for a total of 144 clothespins.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOY TIME Toy Time Bocce Ball Set with Carrying Bag - Red and Green Balls, Outdoor Game for Kids or Adults (499960PFB)
- DESCO Humidity Indicator Card, 5-10-60, PK125 (13869)
- AVERY Printable Self-Adhesive Color-Coding Label, 1.25" dia, Assorted, PK400 (05407)
- GHENT Tackboard 4x6 ft., Black (RRT16-46-BK)
- CREATIVITY STREET Modeling Dough and Clay Body Parts and Accessories, 26 Pieces, PK6 (PAC9660)
- CREATIVITY STREET Glue Sticks, Clear, 1.41 oz., PK30 (PAC3387-30)
- CREATIVITY STREET Wood Rolling Pin Set, 4 Patterns, 6in, PK2 (PAC3748)
- CREATIVITY STREET Pony Beads, 6mm x 9mm, Assorted, PK1000 (3552)
- CREATIVITY STREET WonderFoam® Sheets, Assorted Colors, 5.5 x 8.5, PK120 (PAC4301)
- CREATIVITY STREET Blackboard Chalk, White, 0.375 x 3.25, PK720 (PAC1760)
- CRAYOLA Markers w/Storage Tin, 7 Colors, 16/ST, AST PK (CYO586502)
- Creativity Street