Shop All Arts & Crafts
Creativity Street
Spring Clothespins, Natural, Extra-Large, 3.38in, PK300
Mfr # PAC3658-01
Zoro # G1425729
product price: $38.19
/pk 300, $0.13/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Recommended Grade Grade PK+
- Includes 300 pieces
- Material Wood, Metal
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC3658-01
- Zoro # G1425729
- UPC # 194629082377
- Country of Origin China
- Category Arts & Crafts
Details
Color | Natural |
Recommended Grade | Grade PK+ |
Includes | 300 pieces |
Material | Wood, Metal |
Recommended Age | 4+ Years |
Description
Natural wood spring clothespins are a great addition to any arts and crafts project. They are easy to paint and stain, and can be used to create animals, seasonal decorations and much more. Extra-Large Spring Clothespins are 3.38" in length. Each pack includes 50 pieces. Sold as 6 packs for a total of 300 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARP Sharp Shrmxc31Hb Sharp Br Mx-C311 - 2-Waste Toner Container (SHRMXC31HB)
- AVERY Regular Desk-Style Permanent Marker, Broad Chisel Tip, Astd Color, PK4 (07905)
- ZORO SELECT Corrugated Boxes, 15" x 9" x 8", Kraft, 25/Bundle (55VH10)
- KLEIN TOOLS Bent Trimmer w/Blue Coating, 9-Inch (209-BLU-P)
- CREATIVITY STREET Wood Craft Sticks, Jumbo, 2mm, 6"x3/4", 500/BX, Natural PK (PAC377601)
- CREATIVITY STREET Paint Brush, Colossal, Flat, PK30 (5167)
- CREATIVITY STREET Craft Sticks, Wood, 2mm, 4-1/2"x3/8", 1000/BX, Natural PK (PAC377401)
- CREATIVITY STREET Craft Sticks, Wood, Jumbo, 6"x3/4"x2mm, 500/BX, AST PK (PAC377602)
- CREATIVITY STREET Cellophane Iridescent Film, Mother of Pearl, 36in x 12.5ft, PK2 (P0073180)
- CREATIVITY STREET Pony Beads, Assorted Bright Hues, 6mm x 9mm, PK3000 (PAC3552)
- FAME FABRICS Bib Apron, Childrens, F48, Royal Blue (82521)
- Creativity Street