Shop All Arts & Crafts
Creativity Street
Sponge Paint Set, 6 Assorted Colors, 2.2 oz, PK6
Mfr # 2400
Zoro # G6070414
product price: $19.25
/pk 6, $3.21/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Includes (1) Sponge Applicator
- Application Method Sponge
- Capacity 2.2 oz
- Features Six Colors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # 2400
- Zoro # G6070414
- UPC # 21196024007
- Country of Origin China
- Category Arts & Crafts
Details
Item | Paints |
Color | Assorted |
Includes | (1) Sponge Applicator |
Application Method | Sponge |
Capacity | 2.2 oz |
Features | Six Colors |
Choking Hazard | Y |
Finish | Matte |
Finish/Sheen | Matte |
Assortment | Black; Blue; Green; Orange; Pink; Red |
Weight | 1.275 lbs |
Paint Sub-Category | Poster Tempera |
Intended Application Environment | Interior |
Number of Colors | 6 |
Diluent/Solvent Ingredient(s) | Water |
Binder/Vehicle Ingredient(s) | Water-Soluble Adhesive |
Recommended Level of Ventilation | None |
Packaging Type | Bottle |
Description
Creativity Street® Sponge Paint Set, 6 Assorted Colors, 2.2 oz, 6/Set
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 10", 4 mil, Clear, Pk1000 (5CNK5)
- NITE IZE Twist Ties, Rubber, 18 in L, 1/2 in W, PK2 (GLS18-33-2R3)
- BSC PREFERRED 15 x 11 x 8'' Corrugated Boxes, 25PK (15118)
- DATAPRODUCTS Ribbon Cartridge, Red/Black (R1717)
- CREATIVITY STREET Craft Sticks, Wood, 2mm, 4-1/2"x3/8", 1000/BX, Natural PK (PAC377401)
- CREATIVITY STREET Square Artist Pastels, 24 Assorted Colors, 6 Each, 144 Pieces (PAC9750)
- CREATIVITY STREET Colossal Plastic Handle Brush Classroom Brush Set, 7" Long, PK30 (PAC5160)
- CREATIVITY STREET Clay Modeling Tools, 7 Assorted Patterns, Approx. 6in, PK6 (PAC9774)
- CREATIVITY STREET Mini Craft Sticks, Natural, 2.56in, PK6000 (PAC3894-01)
- CREATIVITY STREET Jumbo Chenille Stems, 6mm x 12", 1000/BX, AST PK (PAC911001)
- JACQUARD PRODUCTS Jacquard Economy Tie-Dye Classroom Pack; Up To 30 Adult T-Shirt (245001)
- Creativity Street