Shop All Arts & Crafts
Creativity Street
Sparkle Stems, 12in, Assorted, PK600
Mfr # PAC7116-01
Zoro # G4854309
product price: $25.29
/pk 600, $0.04/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Grade Grade PK+
- Includes 600 stems
- Recommended Age 4+ Years
- Material Wire, Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC7116-01
- Zoro # G4854309
- UPC # 194629001644
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Grade | Grade PK+ |
Includes | 600 stems |
Recommended Age | 4+ Years |
Material | Wire, Polyester |
Description
Jumbo Sparkle Stem assortment includes gold, green, blue, silver and red stems in either a poly bag with header. Each stem is 12" length with 6 mm diameter. Each pack includes 100 pieces. Sold as 6 packs for a total of 600 sparkle stems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Metallic Silver Metallic Permanent Marker, Fine Tip, 12 PK (39100)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, 4 1/2" x 6", Yellow, 1000/Case (PL441)
- ZORO SELECT 24" x 1450 ft. Poly Tubing, 3 mil, Clear (5CRF6)
- SAX True Flow Heavy Body Acrylic Paint, Assorted Colors, Pints, 12 PK (27900)
- CREATIVITY STREET Modeling Clay, 5 Primary Color Assortment, 5 sticks, 5 lbs. Total (PAC4099)
- CREATIVITY STREET Square Artist Pastels, 24 Assorted Colors, 6 Each, 144 Pieces (PAC9750)
- CREATIVITY STREET Wax Works Sticks, Assorted Bright Hues, 8in, 48 Count, PK6 (PAC4170)
- CREATIVITY STREET Sequins and Spangles Jar, Assorted Colors and Sizes, 230 grams (PAC6129)
- CREATIVITY STREET Modeling Clay Assortment, Assorted Neon Colors, PK48 (PAC4091)
- CREATIVITY STREET Jumbo Chenille Stems, 6mm x 12", 1000/BX, AST PK (PAC911001)
- ALEXANDRIA MOULDING Round Ramin Hardwood Dowel 1/8 in. D X 36 in. L 25 pk White, 25PK (02518-R0036C1)
- Creativity Street