Shop All Arts & Crafts
Creativity Street
Sleeveless Art Smock, PK3
Mfr # PAC5207
Zoro # G4858028
product price: $32.69
/pk 3, $10.90/ea
$32.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange, Multi
- Includes 3 art smocks
- Recommended Age 3-8 Years
- Material Plastic
- Recommended Grade Grade PK-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC5207
- Zoro # G4858028
- UPC # 194629000234
- Country of Origin China
- Category Arts & Crafts
Details
Color | Orange, Multi |
Includes | 3 art smocks |
Recommended Age | 3-8 Years |
Material | Plastic |
Recommended Grade | Grade PK-3 |
Description
No artist is complete without a decorative smock! The Creativity Street art smock features bright colors and a storage pocket for art supplies. One size fits kids ages 3-8 years old. Sold as a pack of 3 smocks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Pen, Medium 1.6 mm, Black PK12 (BICVLGB11BK)
- AVERY Avery® Easy Align® Self-Laminating ID Labels, 00756, 2-5/16" x 3-5/16", Pack of 100 (7278200756)
- CANON CANON COMP. MF4580DN/4430DN MF4570DN/L100 (3500B001AA)
- SOLAR GROUP Mailbox Rural C2 Lock Bl (RSKB0000)
- CREATIVITY STREET Beginner Preschool Paintbrushes, 6" to 8" long, PK48 (PAC5172)
- CREATIVITY STREET Sequins and Spangles Jar, Assorted Colors and Sizes, 230 grams (PAC6129)
- CREATIVITY STREET Glue Sticks, Purple, 1.41 oz., PK30 (PAC3388-30)
- CREATIVITY STREET Pony Beads, Neon, 6 mm x 9 mm, PK3000 (PAC3553)
- CREATIVITY STREET Modeling Clay, 5 Primary Color Assortment, 5 sticks, 5 lbs. Total (PAC4099)
- CREATIVITY STREET Wiggle Eyes, Black, 20 mm, 100 Count, PK3 (PAC3475-02)
- X-ACTO Self-Healing Cutting Mat, Nonslip, 12x18 (X7761)
- Creativity Street