Shop All Arts & Crafts
Creativity Street
Sidewalk Chalk, Assorted Colors, 4in, 52 Pieces, PK2
Mfr # PAC1752
Zoro # G4111789
product price: $24.79
/pk 2, $12.40/ea
$24.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Grade Grade PK+
- Material Chalk
- Recommended Age 3+ Years
- Includes 104 Pieces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC1752
- Zoro # G4111789
- UPC # 194629088560
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Grade | Grade PK+ |
Material | Chalk |
Recommended Age | 3+ Years |
Includes | 104 Pieces |
Description
Now kids can decorate the sidewalks on Creativity Street®! Sturdy corrugated storage box features a lock-tab to keep flap secure when not in use. Large 4" x 1" diameter chalk pieces are easy for small hands to hold. Non-toxic and washable. Each pack includes 52 pieces in assorted colors. Sold as 2 packs for a total of 104 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD School Grade Twin Pocket Folder with Fasteners, PK100 (50764)
- SANFORD Sanford Ink 35549 Paint Sharpie Oil Base; Medium Point; Black (YYSP-SAN35549)
- IDL PACKAGING Steel Strapping Seals, 5/8", Open, Snap-On, PK100 (ST-O-58-M)
- UNI-BALL Signo 207 Retractable Gel Pen, Medium 0.7mm, Assorted Ink/Barrel, PK8 (1739929)
- CREATIVITY STREET Modeling Clay Assortment, Assorted Neon Colors, PK48 (PAC4091)
- CREATIVITY STREET Pony Beads, 6mm x 9mm, Assorted, PK1000 (3552)
- CREATIVITY STREET Craft Sticks, Wood, 2mm, 4-1/2"x3/8", 1000/BX, Natural PK (PAC377401)
- CREATIVITY STREET Pompons, 1 Pound, Assorted (8180-01)
- CREATIVITY STREET WonderFoam® Sheets, Assorted Colors, 5.5 x 8.5, PK120 (PAC4301)
- CREATIVITY STREET Chenille Stems, Black, 100PK (PAC711203)
- AMACO Air Dry Clay, Gray, 10 lbs. Per Box, PK2 (46303C)
- Creativity Street