Shop All Arts & Crafts
Creativity Street
Sidewalk Chalk, Assorted Colors, 4", PK111
Mfr # PAC1736
Zoro # G5635647
product price: $24.99
/pk 111, $0.23/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Material calcium carbonate, pigment
- Recommended Grade PK+
- Recommended Age 3+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC1736
- Zoro # G5635647
- UPC # 194629001422
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Material | calcium carbonate, pigment |
Recommended Grade | PK+ |
Recommended Age | 3+ Years |
Description
Now kids can decorate the sidewalks on Creativity Street! Sturdy corrugated storage box features a lock-tab to keep flap secure when not in use. Large 4" x 1" diameter chalk pieces are easy for small hands to hold. Non-toxic and washable. Includes 37 pieces per box in bright colors. Sold as 3 packs, 111 pieces total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Economy Binder, 1" Round Rings, 175-Sheet (7771103301)
- BROTHER Tape, Indust, 3/8" (BRTTZES221)
- ASP Colored Key Tags w/ Rings, 1 3/8"X2 3/4", 500 Per Bx(Form #Ct-5):Wht Pk (1492)
- BETTER OFFICE PRODUCTS All Occasion Greeting Cards & Envs, 4in. x 6in. 6 Contemporary Heart Designs, Blank Inside, 100PK (64563)
- CREATIVITY STREET Modeling Clay, 5 Primary Color Assortment, 5 sticks, 5 lbs. Total (PAC4099)
- CREATIVITY STREET Wiggle Eyes, Round, 10mm, 50/PK, Black/White PK (PAC344102)
- CREATIVITY STREET Iridescent Film, Mother of Pearl, 36in x 12.5ft, 1 Roll (P0073180)
- CREATIVITY STREET Glue Sticks, Purple, 1.41 oz., PK30 (PAC3388-30)
- CREATIVITY STREET Blackboard Chalk, White, 0.375 x 3.25, PK720 (PAC1760)
- CREATIVITY STREET Bone Beads, Mixed Styles, 8oz, Natural/Ast (PAC3259)
- SANFORD Prismacolor Color Art Pencils, Metallic Silver Lead (3375)
- Creativity Street