Shop All Arts & Crafts
Creativity Street
Shaped Beads, Uppercase Letters, Approx. 7/8in, PK288
Mfr # PAC3253
Zoro # G4112400
product price: $18.75
/pk 288, $0.07/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Grade Grade K+
- Material Plastic
- Includes 288 Pieces
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC3253
- Zoro # G4112400
- UPC # 21196032538
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Grade | Grade K+ |
Material | Plastic |
Includes | 288 Pieces |
Recommended Age | 5+ Years |
Description
Creative fun for young minds! Can be strung together to create words and names. This item contains 288 pieces of assorted capital letters that come in a variety of colors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Accent Highlighter, Chisel Point, Fluorescent Pink 12PK (SAN25009)
- SWINGLINE Electric Stapler, 1/4 to 1-1/2 In., Black (S7048200B)
- PARTNERS BRAND Jumbo Mailing Tubes, 6" x 72", Kraft, 10/Case (P6072KHD)
- RITE IN THE RAIN Spiral Notebook, 4-5/8 x 7" Sz, Br Cover (473)
- CREATIVITY STREET Craft Sticks, Wood, Jumbo, 6"x3/4"x2mm, 500/BX, AST PK (PAC377602)
- CREATIVITY STREET Paint Brushes, Camel Hair, Wood Handles, 72/ST, Multi PK (PAC5159)
- CREATIVITY STREET Pony Beads, Blue, 6 mm x 9 mm, 1000 Count, PK3 (PAC3552-10)
- CREATIVITY STREET Brush, Colossal, Natural, Round, PK30 (5168)
- CREATIVITY STREET Chenille Stems, Black, 100PK (PAC711203)
- CREATIVITY STREET Paint Brush, Round, Wood Handle, PK24 (5172)
- CREATIVITY STREET Plastic Handle Brush Class Pack, 7" Long, PK288 (PAC5173)
- Creativity Street