Shop All Arts & Crafts
Creativity Street
Sequins + Spangles, Assorted Colors and Sizes, 4 oz. Per Pack, PK3
Mfr # PAC6114
Zoro # G2878288
product price: $27.55
/pk 3, $9.18/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 3 - 4 oz. packs of sequins & spangles
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC6114
- Zoro # G2878288
- UPC # 194629000623
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Includes | 3 - 4 oz. packs of sequins & spangles |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Description
Sequins and Spangles assortment includes a variety of shapes, styles, sizes and colors to choose from. Glittery, metallic and holographic shapes and sequins can be used on clothing, costumes, art projects and more. Each pack of 4oz. of sequins and spangles. Sold as 3 packs for a total of 12 oz..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-MARK Wire Marker Color Assortment, 4 PK (10718PSA)
- GLOBAL INDUSTRIAL FraudStopper Tamper Evident Deposit Bag, 9W x 12H, Clear, 100PK (320837)
- ZORO SELECT Ring Binder Clipboard, Letter File Sz, Brn (5712)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 48", Kraft, 20/Bundle (11A683)
- CREATIVITY STREET Paint Brush, Round, Wood Handle, PK24 (5172)
- CREATIVITY STREET Wiggle Eyes, Black, 20 mm, 100 Count, PK3 (PAC3475-02)
- CREATIVITY STREET Youth Disposable Aprons, White, 24in x 35in, PK100 (P0091240)
- CREATIVITY STREET WonderFoam® Peel And Stick Sheets, Assorted, 9" x 12", PK20 (PAC4309)
- CREATIVITY STREET Pony Beads, 6mm x 9mm, Assorted, PK1000 (3552)
- CREATIVITY STREET Paint Brushes, Camel Hair, Wood Handles, 72/ST, Multi PK (PAC5159)
- CRAYOLA 520083 4-Count Standard Assorted Classroom Crayons in Cello Wrap Pack, 360PK (251520083SC)
- Creativity Street