Shop All Arts & Crafts
Creativity Street
Sequins, Metallic Colors, 1 lb., Assorted
Mfr # 6118
Zoro # G6432618
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted Metallic
- Size Assorted
- Features Classroom Pack
- Weight 1 lb
- Choking Hazard Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # 6118
- Zoro # G6432618
- UPC # 021196061187
- Country of Origin Taiwan, Province of China
- Category Arts & Crafts
Dimensions
Size | Assorted |
Details
Item | Sequins,Metallic Colors,1 lb.,Assorted |
Color | Assorted Metallic |
Features | Classroom Pack |
Weight | 1 lb |
Choking Hazard | Y |
Age Recommendation | Ages 3 and Up |
Description
Sequins,Metallic Colors,1 lb.,Assorted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE AT-A-GLANCE 70-950G-05 Recycled Weekly/Monthly Classic Appointment Book- 13-Mos. (Jan-Jan)- Black Cover (70-950G-05)
- OFFICE ESSENTIALS Index Divider A-Z, Multicolor, Pk26 (11677)
- BEST-RITE Bulletin Board, Cork, 48x48 In. (308JD)
- TARGUS Corporate Traveler Backpack, CUCT02B (CUCT02B)
- CREATIVITY STREET Pony Beads, Blue, 6 mm x 9 mm, 1000 Count, PK3 (PAC3552-10)
- CREATIVITY STREET Jingle Bells, Silver, 0.63", PK216 (PAC3114)
- CREATIVITY STREET Cellophane Iridescent Film, Mother of Pearl, 36in x 12.5ft, PK2 (P0073180)
- CREATIVITY STREET Paint Brush Holder, Wood/Acrylic, 5in x 8.25in, 1 Piece (PAC5148)
- CREATIVITY STREET Yarn Tote, Blue, 10-1/2inH x 12inW (P0000875)
- CREATIVITY STREET Sequins and Spangles Jar, Assorted Colors and Sizes, 230 grams (PAC6129)
- SPAZ STIX Spaz Stix SZX15050 Candy Apple Red Airbrush Paint - 2 oz (SZX15050)
- Creativity Street