Shop All Arts & Crafts
Creativity Street
Sequins and Spangles Jar, Assorted Colors and Sizes, 230 grams
Mfr # PAC6129
Zoro # G5629548
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 5+ Years
- Recommended Grade K+
- Material plastic, foil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Creativity Street
- MFR # PAC6129
- Zoro # G5629548
- UPC # 21196061293
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Age | 5+ Years |
Recommended Grade | K+ |
Material | plastic, foil |
Description
Prevent mess with this twist top shaker jar that hold 230 grams (8.1 full ounces) of our Sequins & Spangles Assortment. This container is easy-to-use and great for storing for later.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Paper Shredder, HD Cross-Cut, 18 Sheet (3229901)
- ENCORE PACKAGING Pusher Tensioner, Light Duty (EP-1625)
- DYMO LabelWriter 5XL Series Label Printer, 53 Labels/min Print Speed, 5.5 x 7 x 7.38 (2112554)
- BUSINESS SOURCE Clip, Binder, Small, Bk, PK12 (36550)
- CREATIVITY STREET Modeling Clay Assortment, Assorted Neon Colors, PK48 (PAC4091)
- CREATIVITY STREET Adult Apron, Dark Blue Denim, 41in x 27.5in, PK2 (PAC5243)
- CREATIVITY STREET Chalk, Sidewalk, Assorted, PK52 (1752)
- CREATIVITY STREET Modeling Dough and Clay Body Parts and Accessories, 26 Pieces, PK6 (PAC9660)
- CREATIVITY STREET WonderFoam® Sheets, Assorted Colors, 5.5 x 8.5, PK120 (PAC4301)
- CREATIVITY STREET Jumbo Chenille Stems, 6mm x 12", 1000/BX, AST PK (PAC911001)
- PACON Drawing Paper, Manila, Medium Weight, 12" x 18", 500 Sheets (4112)
- Creativity Street