Shop All Arts & Crafts
Creativity Street
Round Stubby Beginner Paint Brushes, 7.5in Long, PK30
Mfr # PAC5183
Zoro # G4858484
product price: $24.19
/pk 30, $0.81/ea
$24.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color 10 Assorted Colors
- Material Plastic, Metal, Bristles
- Includes 30 brushes
- Recommended Age 3-10 Years
- Recommended Grade Grade PK-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC5183
- Zoro # G4858484
- UPC # 194629007677
- Country of Origin China
- Category Arts & Crafts
Details
Color | 10 Assorted Colors |
Material | Plastic, Metal, Bristles |
Includes | 30 brushes |
Recommended Age | 3-10 Years |
Recommended Grade | Grade PK-5 |
Description
Short handles are great for small hands. Each pack includes 10 size 10 brushes in assorted colors of plastic handles. Sold as 3 sets for a total of 30 brushes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEENAH PAPER Exact Index Card Stock, 110lb, 8-1/2 x 11, 250 Sheets (49521)
- CRAYOLA Crayons, Cello Pack, 4, PK360 (520083)
- TAPECASE 3" x 5" Adhesive Back Shipping Labels, Mixed Pallet, Pk500 (16U886)
- MOORECO 48"x96" Magnetic Glass Whiteboard, Gloss, Dry Erase Height: 48 in (83846)
- CREATIVITY STREET Beginner Preschool Paintbrushes, 6" to 8" long, PK48 (PAC5172)
- CREATIVITY STREET Paint Brush, Round, Wood Handle, PK24 (5172)
- CREATIVITY STREET Colossal Plastic Handle Brush Classroom Brush Set, 7" Long, PK30 (PAC5160)
- CREATIVITY STREET Glue Sticks, Purple, 1.41 oz., PK30 (PAC3388-30)
- CREATIVITY STREET Wood Craft Sticks, Jumbo, 2mm, 6"x3/4", 500/BX, Natural PK (PAC377601)
- CREATIVITY STREET Youth Disposable Aprons, White, 24in x 35in, PK100 (P0091240)
- MARSH Marsh® K-1 Fountain Brush w/Cover, 1/Each (STMA43)
- Creativity Street