Shop All Arts & Crafts
Creativity Street
Regular Stems, Assorted Colors, 6in x 4 mm, PK1200
Mfr # PAC7100-01
Zoro # G4851280
original price:
$23.59
5% off
new price: $22.39
/pk 1200, $0.02/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Includes 1200 stems
- Recommended Age 4+ Years
- Material Wire, Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC7100-01
- Zoro # G4851280
- UPC # 194629001729
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Grade | Grade PK+ |
Includes | 1200 stems |
Recommended Age | 4+ Years |
Material | Wire, Polyester |
Description
Pack of 100 regular size stems in assorted colors. Each piece is 6" x 4mm and packaged in a poly bag with header. Sold as 12 packs for a total of 1200 stems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL CHECKING 2 Part Carbon Interleaving White 11 Line Salesbook 50 Checks, PK50 (12A-SP)
- VICTOR TECHNOLOGY Scientific Calculator with 2 Line Display, PK3 (940)
- MOOLAH Self-Sealing Currency Bands, Red, $500, Pack of 1000 (729200500)
- ZORO SELECT Corrugated Boxes, 10" x 10" x 16", Kraft, 25/Bundle (55VG54)
- CREATIVITY STREET Regular Stems, 12in, White, PK1200 (PAC7112-02)
- CREATIVITY STREET Regular Stems, 12in, Black, PK1200 (PAC7112-03)
- CREATIVITY STREET Wax Works Sticks, Assorted Bright Hues, 8in, 48 Count, PK6 (PAC4170)
- CREATIVITY STREET Modeling Dough, 6 Assorted Colors, 3.3 lb. Per Color, 6 Pieces (PAC4076)
- CREATIVITY STREET Glitter Pom Pons, Assorted Colors, 33 mm, PK40 (PAC81533)
- CREATIVITY STREET Paint Brush Holder, Wood/Acrylic, 5in x 8.25in, 1 Piece (PAC5148)
- SHARPIE Paint Marker, Medium Point, Black, PK12 (35549)
- Creativity Street