Shop All Arts & Crafts
Creativity Street
Regular Stems, Assorted Colors, 12in x 4 mm, PK1200
Mfr # PAC7112-01
Zoro # G5634606
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Grade PK-12
- Material polyester
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Creativity Street
- MFR # PAC7112-01
- Zoro # G5634606
- UPC # 194629001651
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Grade | PK-12 |
Material | polyester |
Recommended Age | 4+ Years |
Description
Pack of 100 regular size stems in assorted colors that are made of crush resistant polyester. Each piece is 4mm x 12" and packaged in a poly bag with header. Just bend and twist to create colorful, imaginative creations! Sold as 12 packs, 1200 stems total.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Document Envelope, Clear, PK1000 (PL520)
- ACCO Pressboard Report Cover 8-1/2 x 11", DarkBlue (A7025973A)
- ZORO SELECT Corrugated Sheets, 24" x 72", Kraft, 5 /Bundle (55VK02)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 19", Kraft, 25/Bundle (11A748)
- CREATIVITY STREET Bone Beads, Mixed Styles, 8oz, Natural/Ast (PAC3259)
- CREATIVITY STREET Wiggle Eyes, Black, 20 mm, 100 Count, PK3 (PAC3475-02)
- CREATIVITY STREET Paint Brushes, Camel Hair, Wood Handles, 72/ST, Multi PK (PAC5159)
- CREATIVITY STREET Pony Beads, Red, 6 mm x 9 mm, 1000 Count, PK3 (PAC3552-06)
- CREATIVITY STREET Paint Brush, Round, Wood Handle, PK24 (5172)
- CREATIVITY STREET Paint Brush, Colossal, Flat, PK30 (5167)
- X-ACTO Self-Healing Cutting Mat, Nonslip, 18x24 (X7762)
- Creativity Street