Shop All Arts & Crafts
Creativity Street
Regular Stems, 12in, Green, PK1200
Mfr # PAC7112-08
Zoro # G4851350
$27.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wire, Polyester
- Includes 1200 stems
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Creativity Street
- MFR # PAC7112-08
- Zoro # G4851350
- UPC # 194629001712
- Country of Origin China
- Category Arts & Crafts
Details
Color | Dark Green |
Material | Wire, Polyester |
Includes | 1200 stems |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Description
These crush-resistant polyester stems are a 12" length with a 4 mm diameter. To easily see what the product is, they are packaged in a poly bag with header. Each pack includes 100 pieces. Sold as 12 packs for a total of 1200 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOREX Portable File Box w/Organizer, Ltr/Lgl, Black (STX61510U01C)
- DETECTAPRO Metal Detectable Stick Pen, Blue, PK50 (SPENBL)
- ZORO SELECT Marking Tape, Roll, 1In W, 216 ft. L (15D712)
- SANFORD Sharpie® Paint Marker, Oil-Based, Medium, Red Ink, 1 Each (35550)
- CREATIVITY STREET Regular Stems, 12in, White, PK1200 (PAC7112-02)
- CREATIVITY STREET Clay Modeling Tools, 7 Assorted Patterns, Approx. 6in, PK6 (PAC9774)
- CREATIVITY STREET Iridescent Film, Mother of Pearl, 36in x 12.5ft, 1 Roll (P0073180)
- CREATIVITY STREET Youth Disposable Aprons, White, 24in x 35in, PK100 (P0091240)
- CREATIVITY STREET Pompons, 1 Pound, Assorted (8180-01)
- CREATIVITY STREET Pony Beads, Neon, 6 mm x 9 mm, PK3000 (PAC3553)
- PRANG Washable Paint, Turquoise Blue, 16 oz Dispenser-Cap Bottle (X10712)
- Creativity Street