Shop All Arts & Crafts
Creativity Street
Regular Stems, 12in, Black, PK1200
Mfr # PAC7112-03
Zoro # G4858369
product price: $27.49
/pk 1200, $0.02/ea
$27.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1200 stems
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
- Material Wire, Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC7112-03
- Zoro # G4858369
- UPC # 194629001699
- Country of Origin China
- Category Arts & Crafts
Details
Color | Black |
Includes | 1200 stems |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Material | Wire, Polyester |
Description
These crush-resistant polyester stems are a 12" length with a 4 mm diameter. To easily see what the product is, they are packaged in a poly bag with header. Each pack includes 100 pieces. Sold as 12 packs for a total of 1200 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Vertical Tape/Reel Holder, Gray (WS-VTH)
- PAPERPRO ProPunch 3 Hole Punch, Rubber Base (2240)
- PARTNERS BRAND Blown Hand Stretch Film, 15" x 80 Gauge x 1500', Black, 4/Case (SF158B)
- COLORFABB Pla/Pha Traffic Red 1.75 / 750 (8719033551152)
- CREATIVITY STREET Regular Stems, 12in, White, PK1200 (PAC7112-02)
- CREATIVITY STREET Regular Stems, Assorted Colors, 6in x 4 mm, PK1200 (PAC7100-01)
- CREATIVITY STREET Paint Cup, Non-Spill, w/Brush Holder, PK10 (5104)
- CREATIVITY STREET Brush, Colossal, Natural, Round, PK30 (5168)
- CREATIVITY STREET Blackboard Chalk, White, 0.375 x 3.25, PK720 (PAC1760)
- CREATIVITY STREET Wiggle Eyes, 10mm, Black, PK600 (PAC3441-02)
- PACON Tru-Ray® Construction Paper, Pink, 12" x 18", PK250 (P103044)
- Creativity Street