Shop All Arts & Crafts
Creativity Street
Regular Craft Sticks, Bright Hues Assorted, 4 1/2 x3/8, PK2000
Mfr # PAC3775-02
Zoro # G4857179
product price: $33.35
/pk 2000, $0.02/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted Bright Hues
- Material Wood
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
- Includes 2000 craft sticks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC3775-02
- Zoro # G4857179
- UPC # 194629002870
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted Bright Hues |
Material | Wood |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Includes | 2000 craft sticks |
Description
"Ice cream stick" sized wood craft sticks are designed for a multitude of arts and crafts projects. Ideal for use in counting lessons, patterning drills and crafts. Each stick is 4 1/2" long x 3/8" wide and 2 mm thick. Each pack includes 1000 pieces. Sold as 2 packs for a total of 2000 craft sticks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING Recycled Kraft Paper, 24"x1200 Ft., 30 lb. Basis Weight (KRAFT24-30)
- AVERY Dividers, Write-On, 5Tab, Mlti 36PK (AVE11508)
- DATAPRODUCTS Ribbon Cartridge, Black, Remanufactured (R73202)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- CREATIVITY STREET Chenille Stems, Black, 100PK (PAC711203)
- CREATIVITY STREET Paint Brush Holder, Wood/Acrylic, 5in x 8.25in, 1 Piece (PAC5148)
- CREATIVITY STREET Bone Beads, Mixed Styles, 8oz, Natural/Ast (PAC3259)
- CREATIVITY STREET Colossal Plastic Handle Brush Classroom Brush Set, 7" Long, PK30 (PAC5160)
- CREATIVITY STREET Regular Stems, 12in, Green, PK1200 (PAC7112-08)
- CREATIVITY STREET WonderFoam® Sheets, Assorted Colors, 5.5 x 8.5, PK120 (PAC4301)
- PACON Origami Paper, 30lb., 9"x9", Bright, PK40 (72200)
- Creativity Street